7-10X2 1/4 Square Drive Trim Head Drywall Screw Coarse Thread Type 17 18 8 Stainless Steel, 3000PK

  • Mfr # 559993

  • Zoro # G722686404


product price:  $799.99
/pk 3000, $0.27/ea
Free Shipping & Returns

Key Features

Square Drive
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559993
Zoro #
G722686404
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2-1/4 in
Screw Size
#10

Details

Drive
Square

Description

7-10X2 1/4 Square Drive Trim Head Drywall Screw Coarse Thread Type 17 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.