Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16X3/4X.093 Flat Washer Nylon, 5000PK

  • Mfr # 600648

  • Zoro # G322684084


product price: $293.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Inside Diameter
7/16 in
Maximum Thickness
0.093 in
Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600648
Zoro #
G322684084
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
7/16 in
Maximum Thickness
0.093 in
Outside Diameter
3/4 in

Description

7/16X3/4X.093 Flat Washer Nylon

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.