7/8X2X.11 Flat Washer 18 8 Stainless Steel, 300PK

  • Mfr # 215985

  • Zoro # G722685919


product price:  $452.99
/pk 300, $1.51/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 in
Maximum Thickness
0.11 in
Inside Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215985
Zoro #
G722685919
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
2 in
Maximum Thickness
0.11 in
Inside Diameter
7/8 in

Description

7/8X2X.11 Flat Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.