8-11X1 5/8 Square Phil Drive Flat w/Nibs Deep Thread Wood Screw 2/3 Thread Type17 Zinc Bake, 6000PK

  • Mfr # 555288

  • Zoro # G722696106


product price:  $610.99
/pk 6000, $0.10/ea
Free Shipping & Returns

Key Features

Fastener Length
1-5/8 in
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555288
Zoro #
G722696106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-5/8 in
Screw Size
#8

Description

8-11X1 5/8 Square Phil Drive Flat w/Nibs Deep Thread Wood Screw 2/3 Thread Type17 Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.