8-11X1/2 6 Lobe Pan Deep Thread Wood Screw Type 17 Full Thread Black Oxide and Oil, 7000PK

  • Mfr # 638645

  • Zoro # G122688794


product price:  $379.99
/pk 7000, $0.05/ea
Free Shipping & Returns

Key Features

Screw Size
#8
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638645
Zoro #
G122688794
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1/2 in

Description

8-11X1/2 6 Lobe Pan Deep Thread Wood Screw Type 17 Full Thread Black Oxide and Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.