8-11X2 1/2 Square Phillips Drive Round Washer Deep Thread W/S 2/3 Thread Black Oxide & Oil, 1500PK

  • Mfr # 640588

  • Zoro # G122690780


product price:  $262.99
/pk 1500, $0.18/ea
Free Shipping & Returns

Key Features

Screw Size
#8
Fastener Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640588
Zoro #
G122690780
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Description

8-11X2 1/2 Square Phillips Drive Round Washer Deep Thread W/S 2/3 Thread Black Oxide & Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.