8-11X3/4 Square Drive Round Washer Head Deep Thread Wood Screw Type 17 Full Thrd ZincBake, 6000PK

  • Mfr # 504193

  • Zoro # G522693862


product price:  $351.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Screw Size
#8
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504193
Zoro #
G522693862
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Description

8-11X3/4 Square Drive Round Washer Head Deep Thread Wood Screw Type 17 Full Thrd ZincBake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.