8-11X7/16 Phillips Drive Round Washer Head Deep Thread Wood Screw Full Thread Zinc Bake, 8000PK

  • Mfr # 530309

  • Zoro # G622671999


product price:  $306.99
/pk 8000, $0.04/ea
Free Shipping & Returns

Key Features

Fastener Length
7/16 in
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530309
Zoro #
G622671999
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
7/16 in
Screw Size
#8

Description

8-11X7/16 Phillips Drive Round Washer Head Deep Thread Wood Screw Full Thread Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.