8-11X7/8 6 Lobe Round Washer Head Deep Thread Wood Screw Type 17 Full Thread Black Oxide, 3500PK

  • Mfr # 583105

  • Zoro # G722677457


product price: $276.99
/pk 3500, $0.08/ea
Free Shipping & Returns

Key Features

Screw Size
#8
Fastener Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
583105
Zoro #
G722677457
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
7/8 in

Description

8-11X7/8 6 Lobe Round Washer Head Deep Thread Wood Screw Type 17 Full Thread Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.