Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-18X1/2 Slotted Ind Hex Washer Self Tapping Screw Type A B Full Thread Black Zinc Bake, 10000PK

  • Mfr # 428988

  • Zoro # G022674095


product price: $434.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Fastener Length
1/2 in
Screw Size
#8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428988
Zoro #
G022674095
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Screw Size
#8-18

Description

8-18X1/2 Slotted Ind Hex Washer Self Tapping Screw Type A B Full Thread Black Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.