8X3/4 Square Phillips Drive Flat Head no Nibs Deep Thread Wood Screw Full Thd ZincBake, 11000PK

  • Mfr # 504513

  • Zoro # G522663926


product price:  $608.99
/pk 11000, $0.06/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504513
Zoro #
G522663926
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#8

Description

8X3/4 Square Phillips Drive Flat Head no Nibs Deep Thread Wood Screw Full Thd ZincBake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.