8X.508X.045 Type B Flat Washer Regular Zinc, 10000PK
- Mfr # 495785
- Zoro # G522689025
product price:Â
$
619.99
/pk of 10000, $0.06/ea
Free Shipping & Returns
Key Features
Maximum Thickness
0.045 in
Inside Diameter
0.508 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 495785
- Zoro #
- G522689025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Thickness
- 0.045 in
- Inside Diameter
- 0.508 in
Description
8X.508X.045 Type B Flat Washer Regular Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.