8X5/8 Flat Head (no nibs) Square Drive Deep Thread Wood Screw Fully Threaded Black Ox, 12000PK

  • Mfr # 503923

  • Zoro # G222682739


product price:  $404.99
/pk 12000, $0.03/ea
Free Shipping & Returns

Key Features

Fastener Length
5/8 in
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503923
Zoro #
G222682739
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5/8 in
Screw Size
#8

Description

8X5/8 Flat Head (no nibs) Square Drive Deep Thread Wood Screw Fully Threaded Black Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.