Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10-1.5X40 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M, 50PK

  • Mfr # 227559

  • Zoro # G022699937


product price: $67.99
/pk 50, $1.36/ea

Key Features

Screw Length
40 mm
Thread Size
M10 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227559
Zoro #
G022699937
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
40 mm
Thread Size
M10 x 1.5

Description

M10-1.5X40 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.