M1.6-0.35X6 ISO14583 Metric 6 Lobe Pan Machine Screw Full Thread A2 Stainless Steel, 10000PK

  • Mfr # 579989

  • Zoro # G022692747


product price:  $1,440.99
/pk 10000, $0.14/ea
Free Shipping & Returns

Key Features

Fastener Length
6 mm
Thread Size
M1.6 x 0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579989
Zoro #
G022692747
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
6 mm
Thread Size
M1.6 x 0.35

Description

M1.6-0.35X6 ISO14583 Metric 6 Lobe Pan Machine Screw Full Thread A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.