M2.5-0.45X4 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thrd Zinc RoHS, 6000PK

  • Mfr # 580932

  • Zoro # G722696182


product price:  $355.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Thread Size
M2.5 x 0.45
Fastener Length
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580932
Zoro #
G722696182
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2.5 x 0.45
Fastener Length
4 mm

Description

M2.5-0.45X4 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thread Zinc RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.