Hex Flat Plain Steel
Mfr # BFTX0409N
Zoro # G9353825
product price:Â $7.35
/ea
Sold in multiples of 10 for $73.50
Key Features
Flat Head
Hex Drive
Material
Steel
Finish
Plain
Product Type
Screw
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BFTX0409N
Zoro #
G9353825
UPC #
-
Country of Origin
Japan
Details
Head Type
Flat
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Product Type
Screw
Description
Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.