M2.5-0.45X8 Din 7500C Metric Type Z Pan Thrd Roll Screw Full Thd 18 8 Stain Steel Pass/Wax, 4000PK

  • Mfr # 541688

  • Zoro # G722700551


product price:  $240.99
/pk 4000, $0.06/ea
Free Shipping & Returns

Key Features

Fastener Length
8 mm
Thread Size
M2.5 x 0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
541688
Zoro #
G722700551
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
8 mm
Thread Size
M2.5 x 0.45

Description

M2.5-0.45X8 Din 7500C Metric Type Z Pan Thread Roll Screw Full Thd 18 8 Stain Steel Pass/Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.