M2.5-0.45X9 4.5 MM Hex Male Female Standoff Aluminum, 500PK

  • Mfr # 515309

  • Zoro # G622698033


product price:  $153.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Overall Length
9 mm
Hex Width
4.5 mm
Thread Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
515309
Zoro #
G622698033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 mm
Hex Width
4.5 mm
Thread Size
M2.5

Description

M2.5-0.45X9 4.5 MM Hex Male Female Standoff Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.