Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2101T-440-N
- Zoro # G622962820
product price:Â
$
48.85
/pk of 25, $1.95/ea
Sold in multiples of 7Â pks for
$341.95
Key Features
Material Grade/Class
6/6
Wire Rope Length
11/32 in
Thread Direction
Right Hand
Standoff Type
Female-Female Standoff
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101T-440-N
- Zoro #
- G622962820
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 11/32 in
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Body Length
- 11/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 11/32 in
- Length
- 11/32 in
Details
- Item
- Hex Female Standoff
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- Material
- Nylon
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 11/32 in, Body Length 11/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.