M3-0.5X20 Din 965 & ISO 7046 Metric Phillips Flat Machine Screw Full Thread Black Ox & Oil, 3000PK

  • Mfr # 532013

  • Zoro # G022700718


product price:  $186.99
/pk 3000, $0.06/ea
Free Shipping & Returns

Key Features

Fastener Length
20 mm
Thread Size
M3 x 0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532013
Zoro #
G022700718
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
20 mm
Thread Size
M3 x 0.5

Description

M3-0.5X20 Din 965 & ISO 7046 Metric Phillips Flat Machine Screw Full Thread Black Ox & Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.