Shop OXOXO

M3-0.5X5 4.5 MM Hex Male Female Standoff Stainless Steel, 250PK

  • Mfr # 515031
  • Zoro # G722692627

product price: 
$
201.99
/pk of 250, $0.81/ea
Free Shipping & Returns

Key Features

Thread Size
M3 x 0.5
Overall Length
5 mm
Hex Width
4.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
515031
Zoro #
G722692627
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3 x 0.5
Overall Length
5 mm
Hex Width
4.5 mm

Description

M3-0.5X5 4.5 MM Hex Male Female Standoff Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.