Hex Standoff, M5 Thrd Sz, 1-1/2 in L, 9.5 mm Thrd L Aluminum Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-136
  • Zoro # G701011845
product price: 
$
2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Standoff Gender
Male-Female
Thread Size
M5
Overall Length
1-1/2 in
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-136
Zoro #
G701011845
UPC #
193005456788
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Standoff Shape
Hex
Standoff Type
Male-Female Standoff
Rockwell Hardness
B50
Tensile Strength
45,000 psi
Shape
Hex
Pack Size
Small Pack
Standoff Thread Gender
Male-Female
Thread Pitch
0.8 mm
Color
Silver
Label Shape
Hex
Standoff Color
Silver
Thread Gender Side A
Male
Thread Fit Side B
6H
Thread Fit Side A
6G
Thread Gender Side B
Female
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Direction
Right Hand
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Thread Size
M5
Overall Length
1-1/2 in
Body Length
20 mm
Thread Length
9.5 mm
Hex Width
8.0 mm
Length
11/2"
Thread Depth
12.7 mm
Stud Thread Length
9.5 mm
Body Thread Length
12.7 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Side A
M5x0.80
Thread Size Size B
M5x0.80
Wire Rope Length
20 mm

Description

Hex Standoff, Standoff Thread Gender Male-Female, Overall Length 20 mm, Body Length 20 mm, Thread Length 9.5 mm, Body Thread Length 12.7 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.