Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.7X35 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc, 1500PK

  • Mfr # 258913

  • Zoro # G022692648


product price: $161.99
/pk 1500, $0.11/ea
Free Shipping & Returns

Key Features

Thread Size
M4 x 0.7
Fastener Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258913
Zoro #
G022692648
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4 x 0.7
Fastener Length
35 mm

Description

M4-0.7X35 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.