Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4X10X0.9 Metric Serrated Conical Spring Washers type M A2 Stainless Steel, 10000PK

  • Mfr # 594450

  • Zoro # G522679040


product price: $230.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

For Screw Size
M4
Maximum Thickness
0.9 mm
Outside Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594450
Zoro #
G522679040
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M4
Maximum Thickness
0.9 mm
Outside Diameter
10 mm

Description

M4X10X0.9 Metric Serrated Conical Spring Washers type M A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.