M5-0.8X30 Din7500M Metric Type Z Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax, 750PK

  • Mfr # 541606

  • Zoro # G822675322


product price:  $234.99
/pk 750, $0.31/ea
Free Shipping & Returns

Key Features

Screw Size
M5 x 0.8
Fastener Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
541606
Zoro #
G822675322
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M5 x 0.8
Fastener Length
30 mm

Description

M5-0.8X30 Din7500M Metric Type Z Flat Thread Roll Screw Full Thd 18 8 Stain Steel PassWax

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.