M5X12X1.1 Metric Serrated Conical Spring Washers type M A2 Stainless Steel, 8000PK

  • Mfr # 594461

  • Zoro # G122699028


product price:  $256.99
/pk 8000, $0.03/ea
Free Shipping & Returns

Key Features

Maximum Thickness
1.1 mm
For Screw Size
M5
Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594461
Zoro #
G122699028
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Thickness
1.1 mm
For Screw Size
M5
Outside Diameter
12 mm

Description

M5X12X1.1 Metric Serrated Conical Spring Washers type M A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.