M6-1.0X8 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread Zinc, 1000PK

  • Mfr # 602633

  • Zoro # G022698909


product price:  $89.25
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Thread Size
M6 x 1.0
Fastener Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602633
Zoro #
G022698909
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6 x 1.0
Fastener Length
8 mm

Description

M6-1.0X8 Din 7985A Metric Pozi Type-Z Pan Machine Screw Full Thread Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.