M8X24X2.0 Metric Din 9021 Fender Washer Zinc, 2000PK

  • Mfr # 596698

  • Zoro # G722683465


product price:  $282.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

Outside Diameter
24 mm
Inside Diameter
M8
Maximum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596698
Zoro #
G722683465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
24 mm
Inside Diameter
M8
Maximum Thickness
2 mm

Description

M8X24X2.0 Metric Din 9021 Fender Washer Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.