Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxygen Adelphi Vanity, 2-Light, LED, Oiled Bronze, Matte White Shade, 36"W (3-555-22 42R1W) 3-555-22

Adelphi Vanity, 2-Light, LED, Oiled Bronze, Matte White Shade, 36"W (3-555-22 42R1W) (Discontinued)

  • Mfr # 3-555-22
  • Zoro # G602612240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-555-22
Zoro #
G602612240
UPC #
190808147264
Country of Origin
China

Description

The Oxygen Lighting Adelphi Vanity is an amazing fixture featuring an acrylic diffuser against a simplistic backplate & end caps. Slim & compact, this piece of functional art is great for small spaces where extra lighting is needed. The rectangular shade evenly diffuses the illumination, the subtle contrasting elements giving the piece a modern & minimal vibe.
  • The Adelphi Collection
  • Traditional Style
  • Dimensions: 36"W x 4.75"H
  • 2-Light, Integrated LED
  • Finish: Oiled Bronze, Matte White Shade
  • Bulb(s): 11.6-Watt LED Integrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.