This item is Discontinued.

Oxygen Adelphi Vanity, 2-Light, LED, Satin Nickel, Matte White Shade, 36"W (3-555-24 42R0N) 3-555-24

Adelphi Vanity, 2-Light, LED, Satin Nickel, Matte White Shade, 36"W (3-555-24 42R0N) (Discontinued)

  • Mfr # 3-555-24
  • Zoro # G602612134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-555-24
Zoro #
G602612134
UPC #
190808147271
Country of Origin
China

Description

The Oxygen Lighting Adelphi Vanity is an amazing fixture featuring an acrylic diffuser against a simplistic backplate & end caps. Slim & compact, this piece of functional art is great for small spaces where extra lighting is needed. The rectangular shade evenly diffuses the illumination, the subtle contrasting elements giving the piece a modern & minimal vibe. The Adelphi Collection
  • Traditional Style
  • Dimensions: 36"W x 4.75"H
  • 2-Light, Integrated LED
  • Finish: Satin Nickel, Matte White Shade
  • Bulb(s): 11.6-Watt LED Integrated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.