This item is Discontinued.

Oxygen Magnum Vanity, 2-Light, LED, Satin Nickel, Matte Opal Shade, 30.75"W (3-588-124 3ZPCD) 3-588-124

Magnum Vanity, 2-Light, LED, Satin Nickel, Matte Opal Shade, 30.75"W (3-588-124 3ZPCD) (Discontinued)

  • Mfr # 3-588-124
  • Zoro # G602619317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-588-124
Zoro #
G602619317
UPC #
190808102317
Country of Origin
China

Description

The Magnum LED Vanity from Oxygen Lighting stays true to its name, a large fixture that spreads LED lighting to your space. Secured to the wall with a metal backplate, the cylindrical shade of this product is held in place by an aluminum housing unit that complements the white diffuser. The shade gently diffuses the LED lighting, evenly lighting your bathroom or vanity with a contemporary design. The Magnum Collection
  • Traditional Style
  • Dimensions: 30.75"W x 4.75"H
  • 2-Light, Integrated LED
  • Finish: Satin Nickel, Matte Opal Shade
  • Bulb(s): 11.9-Watt LED Integrated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.