This item is Discontinued.

Oxygen Nero Wall Sconce, 6-Light, LED, Black, Aged Brass, Frosted White Shade, 7.25"W (3-584-1540 42R1Z) 3-584-1540

Nero Wall Sconce, 6-Light, LED, Black, Aged Brass, Frosted White Shade, 7.25"W (3-584-1540 42R1Z) (Discontinued)

  • Mfr # 3-584-1540
  • Zoro # G502612289
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-584-1540
Zoro #
G502612289
UPC #
190808145451
Country of Origin
China

Description

The traditional majesty of the Nero will illuminate your space with prestige & elegance for years to come. Imagine the soft strings of a lyre as your eyes are capitvated by the glimmering whisps of light from this beautiful fixture. The Nero Collection
  • Traditional Style
  • Dimensions: 7.25"W x 14.125"H
  • 6-Light, Integrated LED
  • Finish: Black, Aged Brass, Frosted White Shade
  • Bulb(s): 2.1-Watt LED Integrated
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.