Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxygen Reflex Wall Sconce, 2-Light, Black, Black Shade, 4"W (3-504-15 42R0Q) 3-504-15

Reflex Wall Sconce, 2-Light, Black, Black Shade, 4"W (3-504-15 42R0Q) (Discontinued)

  • Mfr # 3-504-15
  • Zoro # G602612127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-504-15
Zoro #
G602612127
UPC #
190808145666
Country of Origin
China

Description

The Oxygen Lighting Reflex LED Wall Sconce is where minimalism & contemporary design meet, making it the perfect addition for modern halls, bathrooms, bedrooms, & living rooms. The illumination peaks out from behind the vertical plate, providing both up & downlight. The integrated LED bulbs provide an energy-conscious solution for your lighting needs. The Reflex Collection
  • Traditional Style
  • Dimensions: 4"W x 20"H
  • 2-Light
  • Finish: Black, Black Shade
  • Bulb(s): 7-Watt LED GU10 (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.