This item is Discontinued.

No Product Image Available

Skyline Vanity, 1-Light, Polished Chrome, Matte White Shade, 36"W (2-5132-14 3ZLFF) (Discontinued)

  • Mfr # 2-5132-14
  • Zoro # G202615757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5132-14
Zoro #
G202615757
UPC #
190808096043
Country of Origin
China

Description

Truly contemporary, the Oxygen Lighting Skyline Vanity features a lit tube of acrylic mounted on a metal backplate, finished with steel end caps. Minimal while still appearing luxurious, the design will transform your bathroom into a modern masterpiece. The Skyline Collection
  • Traditional Style
  • Dimensions: 36"W x 3.25"H
  • 1-Light
  • Finish: Polished Chrome, Matte White Shade
  • Bulb(s): 21-Watt 21W T5 Mini Bi-Pin (not included, see Frequently Bought Together below)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.