This item is Discontinued.

Oxygen Telshor Outdoor Wall Sconce, 2-Light, LED, Satin Nickel, White Acrylic Shade, 9"W (3-711-224 3ZQE7) 3-711-224

Telshor Outdoor Wall Sconce, 2-Light, LED, Satin Nickel, White Acrylic Shade, 9"W (3-711-224 3ZQE7) (Discontinued)

  • Mfr # 3-711-224
  • Zoro # G002602599
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-711-224
Zoro #
G002602599
UPC #
190808102287
Country of Origin
China

Description

Get comfortable under the light from the Telshor LED Outdoor Wall Sconce from Oxygen Lighting, a mix of contemporary design with modern. A steel grid housing & wall mount hold a rectangular diffuser of matte white acrylic over the LED, with a thick metal grid providing a retro look while spreading evenly ambient light all around. Wet-rated & tough-enough for outdoor use. The Telshor Collection
  • Traditional Style
  • Dimensions: 9"W x 21.75"H
  • 2-Light, Integrated LED
  • Finish: Satin Nickel, White Acrylic Shade
  • Bulb(s): 10.5-Watt LED Integrated
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.