This item is Discontinued.

Oxygen Temple Ceiling Fan, 1-Light, 5-Blades, LED, Aged Brass, Matte White Shade, White Blades, 56"W (3-115 3-115-640

Temple Ceiling Fan, 1-Light, 5-Blades, LED, Aged Brass, Matte White Shade, White Blades, 56"W (3-115 (Discontinued)

  • Mfr # 3-115-640
  • Zoro # G002602537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-115-640
Zoro #
G002602537
UPC #
190808145574
Country of Origin
China

Description

The LED Temple Ceiling Fan will shine a light in your space while circulating air all year long. The Temple Collection
  • Traditional Style
  • Dimensions: 56"W x 13"H
  • 1-Light, Integrated LED
  • 5-Blades
  • Finish: Aged Brass, Matte White Shade
  • Fan Blade Finish: White
  • Bulb(s): 24-Watt LED Integrated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.