Shop OZ LIFTING PRODUCTS
See all product information
Create Account
1200 lb carbon fiber davit crane with 2500 lb carbon steel brake winch
- Mfr # OZCF1200DAV-HND2
- Zoro # G922809429
product price:Â
$
4,504.99
/ea
Free Shipping & Returns
Key Features
Capacity
1200 lb
Material
Carbon Fiber
Includes
Manual Winch
Color
Black
Finish
Black Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZCF1200DAV-HND2
- Zoro #
- G922809429
- UPC #
- -
- Country of Origin
- United States
- Item
- Davit Crane
- Capacity
- 1200 lb
- Material
- Carbon Fiber
- Includes
- Manual Winch
- Color
- Black
- Finish
- Black Anodized
- For Use With
- OZPED2, OZSOC2, OZWALL2, OZWB2, OZWB
Description
The CompOZite Elite Davit Crane is upgraded with a high-capacity 2500 lb carbon steel manual brake winch with a drill drive adapter. This configuration enhances the crane fts lifting power, maintaining its lightweight and portable design while offering increased capacity for more demanding tasks. Engineered with carbon fiber and aluminum, this crane delivers a remarkable 1200 lb capacity while remaining incredibly portable. Its innovative design ensures easy setup, durability, and unmatched safety. Experience the pinnacle of lifting technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.