1200 lb Tele-Pro davit crane with 2500 lb carbon steel brake winch
- Mfr # OZTP1200DAV-HND2
- Zoro # G422809431
product price:Â
$
3,680.99
/ea
Key Features
Capacity
1200 lb
Material
Carbon Steel
Finish
Powder Coated
Color
Yellow
For Use With
OZPED1-TP, OZSOC1-TP, OZWALL1-TP, OZWB1-TP, OZWB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZTP1200DAV-HND2
- Zoro #
- G422809431
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Davit Crane
- Capacity
- 1200 lb
- Material
- Carbon Steel
- Finish
- Powder Coated
- Color
- Yellow
- For Use With
- OZPED1-TP, OZSOC1-TP, OZWALL1-TP, OZWB1-TP, OZWB
- Includes
- Manual Winch
Description
The Tele-Pro Davit Crane offers a 1200 lb capacity and includes a 2500 lb manual carbon steel brake winch with a drill drive adapter. This high-capacity model features the patented telescoping boom for precise load adjustments, providing enhanced lifting power and control. Its versatility, 360-degree rotation, and easy no-tool assembly make it an excellent choice for high-capacity lifting tasks.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.