Davit Crane
- Mfr # OZSS850DAV
- Zoro # G624971219
product price:Â
$
3,018.99
/ea
Free Shipping & Returns
Key Features
Minimum Lifting Height
5.2 ft
Swivel Angle
360 Degrees
Mast Diameter
3 in
Control Type
Manual Lever
Overall Height
74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSS850DAV
- Zoro #
- G624971219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Lifting Height
- 5.2 ft
- Mast Diameter
- 3 in
- Overall Height
- 74 in
- Maximum Lifting Height
- 130 ft
- No. of Boom Length Positions
- 4
- Max. Adjustable Boom Length
- 42 in
- Min. Adjustable Boom Length
- 24 in
Details
- Item
- Davit Crane
- Swivel Angle
- 360 Degrees
- Control Type
- Manual Lever
- Body Finish
- Electropolished
- Resistance Properties
- Corrosion-Resistant
- Body Material
- 304 Stainless Steel
- Standards
- ASTM B912, DIN, NSF H1
- Boom Weight
- 35 lb
- Mast Weight
- 29 lb
- Maximum Lifting Capacity
- 850 lb
- Wire Color
- Silver
- Included Components
- Winch
- Power Source
- Manual
- Overall Weight
- 64 lb
- Color
- Silver
- Compatible Base Manufacturer Part Number
- OZPED2-SS, OZSOC2-SS, OZWALL2-SS
Description
Davit Crane, Maximum Lifting Capacity 850 lb, Minimum Lifting Height 5.2 ft, Maximum Lifting Height 130 ft, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 24 in, Maximum Adjustable Boom Length 42 in, Boom Weight 35 lb, Color Silver, Compatible Base Manufacturer Part Number OZPED2-SS, OZSOC2-SS, OZWALL2-SS, Control Type Manual Lever, Included Components Winch, Mast Weight 29 lb, Overall Weight 64 lb, Power Source Manual, Swivel Angle 360 Degrees , Mobility Stationary
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.