
1200lbs. Davit Crane W/ telescoping boom Adjsmt With AC Electric Winch
Mfr # OZTP1200DAV-ACW
Zoro # G3893487
product price: $2,786.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OZTP1200DAV-ACW
Zoro #
G3893487
UPC #
760921786222
Country of Origin
United States
Description
The TELE-PRO Davit Cranes introduce an industry first telescoping boom adjustment while under load. This innovative feature provides even more versaility of the davit crane. With a 1200lbs. capacity, the TELE-PRO 1200 has an infinetly adjustable boom that provides a reach from 36" to 66". A ratchet screw jack allows adjustment of the boom to a maximum height of 83.5". Allowing it to be used in a variety of applications and envirmoments.
• Telescoping boom adjustment while under load
• Ratchet screw jack adjusts boom under load
• 360 degree rotation of crane on sleeve bearing
• 110V AC Electric Winch with Overload Protection and two-braking system mechanical and dynamic (Cable assembly sold separately)
• Quick connect winch handle with power drill adapter included
• Bases sold separately (comes with mounting template)
• Smart Latch technology at boom/mast connection
• Headache Ball available and sold separately
• Corrosion resistant zinc plated finish
• Telescoping boom adjustment while under load
• Ratchet screw jack adjusts boom under load
• 360 degree rotation of crane on sleeve bearing
• 110V AC Electric Winch with Overload Protection and two-braking system mechanical and dynamic (Cable assembly sold separately)
• Quick connect winch handle with power drill adapter included
• Bases sold separately (comes with mounting template)
• Smart Latch technology at boom/mast connection
• Headache Ball available and sold separately
• Corrosion resistant zinc plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.