1500 lbs. Stainless Steel Davit Crane w/ stainless steel brake winch

  • Mfr # OZSS1500DAV
  • Zoro # G624178182
product price: 
$
5,129.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OZSS1500DAV
Zoro #
G624178182
UPC #
-
Country of Origin
United States

Description

Our Stainless 1500 Davit Crane is built to handle heavy lifting in the toughest environments. Crafted from 304 stainless steel with an electropolished finish, this 1500 lb. capacity davit crane excels in water treatment, chemical processing, aerospace, textiles, food-processing, and pharmaceutical facilities. With four boom height adjustments, 360-degree rotation, and a manual stainless steel brake winch, this crane delivers precise, safe, and reliable lifting in corrosive or wet conditions. Quick-connect assembly and a 2.5:1 safety factor make it a dependable worksite solution. NOTE: Wire or synthetic rope assembly, headache ball, bases, and mast extensions sold separately. Our Stainless 1500 Davit Crane is built to handle heavy lifting in the toughest environments. Crafted from 304 stainless steel with an electropolished finish, this 1500 lb. capacity davit crane excels in water treatment, chemical processing, aerospace, textiles, food-processing, and pharmaceutical facilities. With four boom height adjustments, 360-degree rotation, and a manual stainless steel brake winch, this crane delivers precise, safe, and reliable lifting in corrosive or wet conditions. Quick-connect assembly and a 2.5:1 safety factor make it a dependable worksite solution. NOTE: Wire or synthetic rope assembly, headache ball, bases, and mast extensions sold separately. Our Stainless 1500 Davit Crane is built to handle heavy lifting in the toughest environments. Crafted from 304 stainless steel with an electropolished finish, this 1500 lb. capacity davit crane excels in water treatment, chemical processing, aerospace, textiles, food-processing, and pharmaceutical facilities. With four boom height adjustments, 360-degree rotation, and a manual stainless steel brake winch, this crane delivers precise, safe, and reliable lifting in corrosive or wet conditions. Quick-connect assembly and a 2.5:1 safety factor make it a dependable worksite solution. NOTE: Wire or synthetic rope assembly, headache ball, bases, and mast extensions sold separately.

Ratings & reviews