Davit Crane
- Mfr # OZSS1500DAV
- Zoro # G224971404
product price:Â
$
5,608.99
/ea
Free Shipping & Returns
Key Features
Included Components
Winch
Minimum Lifting Height
5.2 ft
Standards
ASTM B912, DIN, NSF H1
Wire Color
Silver
Swivel Angle
360 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSS1500DAV
- Zoro #
- G224971404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Lifting Height
- 5.2 ft
- Mast Diameter
- 3.5 in
- Max. Adjustable Boom Length
- 42 in
- Overall Height
- 74 in
- Maximum Lifting Height
- 130 ft
- No. of Boom Length Positions
- 4
- Min. Adjustable Boom Length
- 24 in
Details
- Item
- Davit Crane
- Included Components
- Winch
- Standards
- ASTM B912, DIN, NSF H1
- Wire Color
- Silver
- Swivel Angle
- 360 Degrees
- Overall Weight
- 99 lb
- Maximum Lifting Capacity
- 1,500 lb
- Boom Weight
- 49 lb
- Mast Weight
- 50 lb
- Body Material
- 304 Stainless Steel
- Control Type
- Manual Lever
- Body Finish
- Electropolished
- Resistance Properties
- Corrosion-Resistant
- Power Source
- Manual
- Color
- Silver
- Compatible Base Manufacturer Part Number
- OZPED1-TPSS, OZSOC1-TPSS, OZWALL1-TPSS
Description
Davit Crane, Maximum Lifting Capacity 1,500 lb, Minimum Lifting Height 5.2 ft, Maximum Lifting Height 130 ft, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 24 in, Maximum Adjustable Boom Length 42 in, Boom Weight 49 lb, Color Silver, Compatible Base Manufacturer Part Number OZPED1-TPSS, OZSOC1-TPSS, OZWALL1-TPSS, Control Type Manual Lever, Included Components Winch, Mast Weight 50 lb, Overall Weight 99 lb, Power Source Manual, Swivel Angle 360 Degrees , Mobility Stationary
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.