Zoro Homepage

.75 T Dyno Lever Hoist 20 Ft

  • Mfr # OZDH075-20LH

  • Zoro # G709198050


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Lever Length
12 3/16 in
Pull to Lift Rated Load
31.4 lb
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZDH075-20LH
Zoro #
G709198050
UPC #
760921785317
Country of Origin
China

Dimensions

Chain Length
20 ft
Lever Length
12 3/16 in
Lifting Hook Opening Width
1 3/16 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
15 31/32 in

Details

Item
Lever Chain Hoist
Pull to Lift Rated Load
31.4 lb
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Power Source
Lever
Headroom
15 31/32 in
Body Material
Steel
Lifting Hook Material
Forged Steel
Overload Protection Included
No
Color
Green
Number of Load Chains
1
Features
Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip
Number of Reeves
1
Chain Grade
Grade 80
Chain Material
Dacromet
Maximum Lifting Capacity
1,500 lb
Brake Type
Weston Style

Description

Lever Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 31/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.