Zoro Homepage

Builders Hoist Bracket, 1000 lb.

  • Mfr # OBH230

  • Zoro # G3720319


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
17 3/4 in
Capacity (Lb.)
1,000 lb
Finish
Powder Coated
Suspension
Mounting Brackets
Boom Length (Ft.)
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBH230
Zoro #
G3720319
UPC #
760921784860
Country of Origin
United States

Dimensions

Overall Height (In.)
17 3/4 in
Boom Length (Ft.)
3 ft
Overall Height
1 15/32 ft
Overall Width
40 1/2 in
Boom Length
3 ft
Overall Depth
40 1/2 in

Details

Item
Builders Hoist Bracket
Capacity (Lb.)
1,000 lb
Finish
Powder Coated
Suspension
Mounting Brackets
Color
Yellow
Maximum Lifting Capacity
1,000 lb
Includes Mounting Hardware
Mounting Hardware Included
Overall Weight
26 lb
Swivel Angle
180 Degrees
Body Finish
Powder Coated

Description

Hoist Bracket, Boom Length 3 ft, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Swivel Angle 180 Degrees , Overall Width 40 1/2 in, Overall Height 1 15/32 ft, Overall Depth 40 1/2 in, Overall Weight 26 lb, Suspension Mounting Brackets, Includes Mounting Hardware Mounting Hardware Included, Color Yellow, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.