Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Chain Hoist, 2 Ton, 10 ft. Hoist Lift
- Mfr # OZSS020-10CH
- Zoro # G7868418
product price:Â
$
2,769.99
/ea
Free Shipping & Returns
Key Features
Pull to Lift Rated Load
66 lb
Overload Protection Included
No
Power Source
Manual
Body Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZSS020-10CH
- Zoro #
- G7868418
- UPC #
- 760921786017
- Country of Origin
- China
- Pull to Lift Rated Load
- 66 lb
- Overload Protection Included
- No
- Power Source
- Manual
- Body Material
- Stainless Steel
- Resistance Properties
- Corrosion Resistant
- Lifting Hook Material
- Forged Stainless Steel
- Brake Type
- Weston Style
- Includes
- Safety Latch, Stainless Steel ID Tags, Individual Test Certificate and Serial Number
- Lifting Hook Type
- Swivel Hook with Safety Latch
- Headroom
- 16 23/32 in
- Color
- Silver
- Maximum Lifting Capacity
- 4,000 lb
- Item
- Manual Chain Hoist
- Chain Grade
- Grade 50
- Number of Reeves
- 2
- Number of Load Chains
- 1
- Includes Brake
- Brake Included
- Chain Material
- Stainless Steel
- Mount Type
- Hook Mounted - No Trolley
- Standards
- AS 1418.2, ASME B30.16, ASME B30.21, CE
- Features
- All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
- Wire Color
- Silver
Dimensions
- Chain Length
- 20 ft
- Minimum Retracted Length
- 16 23/32 in
- Mfr. Warranty Length
- 1 yr
- Fits Chest Size
- All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
- Body Depth
- 5 15/16 in
- Body Width
- 7 9/16 in
- Maximum Lifting Length
- 10 ft
- Lifting Hook Opening Width
- 1 11/32 in
Description
Manual Chain Hoist,SS,2 ton,10 ft. Lift
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.