Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Chain Hoist, 2 Ton, 20 ft. Hoist Lift
- Mfr # OZSS020-20CH
- Zoro # G7868144
product price:Â
$
2,754.99
/ea
Free Shipping & Returns
Key Features
Overload Protection Included
No
Maximum Lifting Capacity
4,000 lb
Chain Material
Stainless Steel
Chain Grade
Grade 50
Maximum Lifting Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZSS020-20CH
- Zoro #
- G7868144
- UPC #
- 760921786024
- Country of Origin
- China
- Overload Protection Included
- No
- Maximum Lifting Capacity
- 4,000 lb
- Chain Material
- Stainless Steel
- Chain Grade
- Grade 50
- Item
- Manual Chain Hoist
- Resistance Properties
- Corrosion Resistant
- Includes Brake
- Brake Included
- Number of Load Chains
- 1
- Includes
- Safety Latch, Stainless Steel ID Tags, Individual Test Certificate and Serial Number
- Pull to Lift Rated Load
- 66 lb
- Standards
- AS 1418.2, ASME B30.16, ASME B30.21, CE
- Body Material
- Stainless Steel
- Brake Type
- Weston Style
- Mount Type
- Hook Mounted - No Trolley
- Color
- Silver
- Headroom
- 16 23/32 in
- Lifting Hook Type
- Swivel Hook with Safety Latch
- Lifting Hook Material
- Forged Stainless Steel
- Power Source
- Manual
- Number of Reeves
- 2
- Features
- All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
- Wire Color
- Silver
Dimensions
- Maximum Lifting Length
- 20 ft
- Body Depth
- 5 15/16 in
- Lifting Hook Opening Width
- 1 11/32 in
- Fits Chest Size
- All Gears and Shafts Run on Roller Bearings, Forged Stainless Steel Hooks and Safety Latches, Fully-Enclosed Gearing, Fully-Machined Lift Wheel, Stainless Steel Riveted ID Tags, Unique Hand Wheel Design, Weather Proof Load Holding Brake
- Chain Length
- 40 ft
- Minimum Retracted Length
- 16 23/32 in
- Mfr. Warranty Length
- 1 yr
- Body Width
- 7 9/16 in
Description
Manual Chain Hoist,SS,2 ton,20 ft. Lift
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.