Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chain Hoist, Electric, 1000lb., 110V, 20ft.

  • Zoro #: G0935485
  • Mfr #: OZ1000EC
$1,249.00
  • Item: Electric Chain Hoist
  • Load Capacity: 1000 lb.
  • Hoist Lift: 20 ft.
See full product details
This item ships free.

Oz Lifting Products #OZ1000EC Specifications

  • Zoro #: G0935485
  • Mfr #: OZ1000EC
Item: Electric Chain Hoist Load Capacity: 1000 lb.
Hoist Lift: 20 ft. Voltage: 110V
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

The OZ1000EC is a lightweight, advanced electric chain hoist with 20ft. of lift. This compact and powerful hoist is easy to install and operate. Connect to a standard 110VAC outlet and the OZ1000EC is ready for use.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Oz Lifting Products #OZ1000EC