Shop OZ LIFTING PRODUCTS
See all product information
Create Account
4000 lb Electric Chain Hoist with 20 ft of lift
- Mfr # OZ4000EC-20
- Zoro # G722809452
product price:Â
$
3,441.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Top Hook
Includes
Wired Pendant, Chain Bag, Spare Latches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZ4000EC-20
- Zoro #
- G722809452
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Yellow
- Electric Hoist Item
- Electric Chain Hoist
- Hoist Lift
- 20 ft
- Hoist Mount
- Top Hook
- Includes
- Wired Pendant, Chain Bag, Spare Latches
- Lift Speed
- 6.5 FPM
- Load Capacity
- 4000 lb
- Min. Between Hooks
- 24.4 in
- Motor HP
- 2.4 hp
- Phase
- Single
- Standards
- CE
- Voltage
- 115V
- Finish
- Powder Coated
- Hoist Overload Protection
- Yes
- Hook Opening
- 1.5 in
Dimensions
- Housing Length
- 10.63 in
- Housing Width
- 20.08 in
Description
For maximum lifting power, the Electric Chain Hoist is engineered to handle up to 4000 lbs with ease. This high-capacity hoist features a wired pendant for precise control and is built with precision-machined gears to ensure smooth, efficient operation. The dual braking system enhances safety, making it ideal for the most demanding industrial environments. Operating on a standard 115V power source, the Electric Chain Hoist combines exceptional strength with a lightweight design, suited for heavy-duty lifting tasks.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.