Shop OZ LIFTING PRODUCTS

Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow

  • Mfr # OZ1200DAV

  • Zoro # G6691937


product price:  $2,749.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,200 lb
Reach
22 in to 66 in
Material
Steel/Composite
Lift Range
0 in to 660 in
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OZ1200DAV
Zoro #
G6691937
UPC #
-
Country of Origin
United States

Dimensions

Mast Diameter
3.62 in
Height Under Boom
66 in
Boom Length Adjustability
Expandable
Maximum Lifting Height
7.9 ft
Min. Adjustable Boom Length
22 in
No. of Boom Length Positions
4
Max. Adjustable Boom Length
66 in
Minimum Lifting Height
4.2 ft
Overall Fixed Boom Length
66 in

Details

Item
Davit Crane
Capacity
1,200 lb
Reach
22 in to 66 in
Material
Steel/Composite
Lift Range
0 in to 660 in
Finish
High Gloss
Color
Yellow
Swivel Angle
360 Degrees
Includes
Composite Davit, Manual Brake Win, Overload Protection, Test Certificate
Operation Mode
Manual
For Use With
Mfr. No. OZSOC1, OZPED1
Body Finish
Zinc Plated
Compatible Base Manufacturer Part Number
OZPED1, OZSOC1, OZWALL1
Standards
DIN
Boom Weight
43 lb
Overall Weight
83 lb
Control Type
Manual Handle
Max Extended Arm Load Capacity
550 lb
Included Components
Drill Adapter, Quick Connect Winch Handle
Body Material
Composite
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
1,200 lb
Power Source
Manual
Mast Weight
30 lb

Description

Davit Crane, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 4.2 ft, Maximum Lifting Height 7.9 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Boom Weight 43 lb, Color Yellow, Compatible Base Grainger Part Number 49P539, 49P540, 53DN42, Compatible Base Manufacturer Part Number OZPED1, OZSOC1, OZWALL1, Control Type Manual Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.